Shop All Sheet Metal Screws
Screw Products
Sheet Metal Screw, #10-16 x 3/4 in, Steel Pan Head Combination Phillips/Square Drive
Mfr # M2MQC-101634500
Zoro # G903911219
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Square Drive
- System of Measurement Inch
- Screw Size #10-16
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # M2MQC-101634500
- Zoro # G903911219
- UPC # 675454003411
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Square |
Material | Steel |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Our M2M Metal to Metal screw is the perfect option for getting through that heavy gauge steel! Great for metal joists and any job where metal to metal joinery is needed! It's advanced Tek, quadrex drive & superior strength make this screw a sure win! Use a #2 square. 16 threads per inch.
Features- # 3 Point
- Drilling capacity .110 (12 gauge) - .179 (7 gauge)
- Application: low profile design provides added clearance for standing seam roof or a concealed fastener panel system
- Suggested Tool: Electric Screwgun (1800-2500 RPM) with depth sensitive nose piece
- Size - 10-16 x 3/4 in.
- Bit - #2 Square
- Packaging Qty - 500 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x3/4L, PK5 (WWG-CLPSBPS-042)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.080.0040)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04104.031.0150)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01062.025.0100)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (932101)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU88)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK (10683PK)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 500 PK (KWDDT1034)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0050)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS8114)
- Screw Products Self-Tapping Screws