Shop All Screwdriver Bits
Screw Products
Screw Products T15 x 2 In. Star Drive Bit
Mfr # T15x2
Zoro # G504039046
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # T15x2
- Zoro # G504039046
- UPC # 675454003626
- Country of Origin China
- Category Screwdriver Bits
Description
The Star Drive screws work with standard T series star drive bits. For the Ultimate Wood Screw you need to Ultimate Star Drive Bits! Our bits are milled with a heat treated hardened steel! The perfect bit to head contact allows over head installation with ease. Star Drive offers twice the torque of Phillips or square. 1-6 in. lengths.
Features- Drive - T15
- Size - 2 in.
- Quantity - 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug 3 Flutes (1986308)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- DRILL AMERICA .2480 HSS Dowel Pin Reamer (DWRRDP.2480)
- SCREW PRODUCTS Screw Products T10 x 2 In. Star Drive Bit (T10x2)
- WERA Power Bit, SAE, 1/4", Hex, T30, 3-1/2", SS (05071094001)
- EAZYPOWER Metric Steel Drill Bit (82379)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (05073335001)
- WERA Torsion Bit, SAE, 1/4", Hex, T27, 1", SS (05071036001)
- SUPERIOR STEEL T27 Single End Torx Screwdriver Bits - 2 Inch Long, PK 10 (BT227-10PK)
- Screw Products Screwdrivers and Nutdrivers