Shop All Wood Screws
Screw Products
Screw Products 5994629 No. 9 x 2 in. Star Trim Head Bronze Steel Wood Screw; 1 lbs - Pack of 137
Mfr # 5994629
Zoro # G303979611
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # 5994629
- Zoro # G303979611
- UPC # 675454000113
- Country of Origin Unknown
- Category Wood Screws
Details
Material | Steel |
Item | Wood Screw |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Head Diameter: 0.24 inch
- Pack of 137
- Callout Size: No. 9
- Length: 2 in.
- Drive Style: Star
- Head Type: Trim
- Head Finish: Bronze
- Material: Steel
- Container Size: 1 lb
- Indoor or Outdoor: Indoor and Outdoor
- Thread Type: Deep
- Self Drilling: Yes
- Size: T20
- Diameter: 0.24 inch
- Country of Origin: Taiwan
- Weight: 1.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 3/16 in Ht, 25 PK (U11352.031.0001)
- USA INDUSTRIALS M6-1.00 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-293)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00269)
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Zinc Plated Steel 50PK (9056372)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02850)
- MIDWEST FASTENER Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51887)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- Screw Products Wood Screws