Shop All Drywall Screws
Screw Products
Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive
Mfr # DW-8300C-50
Zoro # G208418512
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # DW-8300C-50
- Zoro # G208418512
- UPC # 675454004685
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Thread Style | Partially Threaded |
Item | Drywall Screw |
Description
#8 x 3 phillips bugle head drywall screw - steel - partial thread - coarse - pkg of 50 lbs approx. 4450 pcs bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. counts are approximate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38131.056.0001)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.011.0037)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64065)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- SCREW PRODUCTS Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive (CB114S)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 5000PK (CB114D)
- WOODPRO FASTENERS Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive (DWPC6X114-5)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 342 PK (53974)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 245 PK (08840)
- Screw Products Drywall Screws