Shop All Drywall Screws
Screw Products
Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive
Mfr # DW-8300C-1
Zoro # G608418525
Sold in multiples of 3 for $33.45
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # DW-8300C-1
- Zoro # G608418525
- UPC # 675454004418
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Thread Style | Partially Threaded |
Item | Drywall Screw |
Description
#8 x 3 phillips bugle head drywall screw - steel - partial thread - coarse - pkg of 1 lb approx. 89 pcs bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. counts are approximate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BAB)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 130 PK (4RXW8)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30575.075.0001)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK (61728)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- SCREW PRODUCTS Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive (CB114S)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 5000PK (CB114D)
- SCREW PRODUCTS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (DW-8300C-50)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6118)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head (5037551)
- Screw Products Drywall Screws