Shop All Drywall Screws
Screw Products
Drywall Screw, #8 x 1-5/8 in, Steel, Torx Drive
Mfr # CB158S-5
Zoro # G004012006
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Steel
- Finish Ceramic Coated
- Interior/Exterior Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # CB158S-5
- Zoro # G004012006
- UPC # 675454001530
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Drive | Torx |
Material | Steel |
Finish | Ceramic Coated |
Item | Drywall Screw |
Interior/Exterior | Interior/Exterior |
System of Measurement | Inch |
Description
Features
- Green Ceramic Coated
- For Interior or Exterior Use
- Sharp Point, Deep, Sharp, Hi-Lo Threads
- Great for use with all cement boards
- Size - 8 x 1-5/8 in.
- Bit - T25
- 5lb Qty - 670 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (5016CH188)
- ZORO SELECT #12-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0037)
- BACKER-ON CMNT BOARD SCREW #9 750PK (23505)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0100)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 833PK (CB114D-5)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- SCREW PRODUCTS Drywall Screw, #10 x 2-3/4 in, Round Head Torx Drive (CD234RW75)
- SCREW PRODUCTS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (DW-8300C-50)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 5000PK (CB114D)
- ZORO SELECT Drywall Screw, #8 x 4 in, Steel, Flat Head Phillips Drive, 1000 PK (0864CPG)
- Screw Products Drywall Screws