Shop All Drywall Screws
Screw Products
Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive
Mfr # CB114D-1
Zoro # G904011765
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Interior/Exterior Exterior
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # CB114D-1
- Zoro # G904011765
- UPC # 675454003954
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Drive | Torx |
Material | Steel |
Item | Drywall Screw |
Interior/Exterior | Exterior |
System of Measurement | Inch |
Description
FeaturesExteriorACQ CompatibleSelf CountersinkingDeep, Wide, Sharp ThreadsUse T25 Star Drive BitStarts easily and drives with less TorqueReduced camout & End LoadTwist-off virtually eliminatedHeat Treated Hardened SteelSize - 8 x 1-1;4 in.Bit - T251lb Qty - 166 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05025S-PWR)
- ZORO SELECT M3.5-0.60 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035250-025P1)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09832)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 5000PK (CB114D)
- SCREW PRODUCTS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (DW-8300C-50)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- SCREW PRODUCTS Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive (CB114S)
- ZORO SELECT Drywall Screw, 1/4 in x 4 in, Steel, Flat Head Phillips Drive, 300 PK (1464KPG)
- KANEBRIDGE Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive (0820CPG)
- Screw Products Drywall Screws