Shop All Drywall Screws
Screw Products
Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive
Mfr # DW-6158C
Zoro # G208418536
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # DW-6158C
- Zoro # G208418536
- UPC # 675454004500
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Thread Style | Fully Threaded |
Item | Drywall Screw |
Description
#6 x 1-5/8 phillips bugle head drywall screw - steel - full thread - coarse - pkg of 5500 bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (K2022-ZN)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, 18-8 Stainless Steel (WWG750875087512)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0200)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 5000PK (CB114D)
- SCREW PRODUCTS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (DW-8300C-50)
- SCREW PRODUCTS Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive (CB114S)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 342 PK (53974)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- Screw Products Drywall Screws