Shop All Drywall Screws
Screw Products
Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive
Mfr # DW-6114C
Zoro # G208418574
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-1/4 in
- Material Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # DW-6114C
- Zoro # G208418574
- UPC # 675454004494
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Bugle |
Drive | Phillips |
Material | Steel |
Thread Style | Fully Threaded |
Item | Drywall Screw |
Description
#6 x 1-1/4 phillips bugle head drywall screw - steel - full thread - coarse - pkg of 8000 bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 48 mm Shaft Dia, 25 PK (M36000.048.0001)
- J.W. WINCO GN913.3-M6-10-MS Set Screw Brass Tip (6N10P13/MS)
- ITW Poly-Set Screw Anchor, 1-7/16" L, Nylon (35225)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 8mm, PK100 (M07820.060.0008)
- SCREW PRODUCTS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (DW-8300C-50)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 5000PK (CB114D)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- SCREW PRODUCTS Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive (CB114S)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- L.H. DOTTIE Drywall Screw, #6 x 1-5/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6158)
- Screw Products Drywall Screws