Shop All Drywall Screws
Screw Products
Drywall Screw, #10 x 2-3/4 in, Round Head Torx Drive
Mfr # CD234TTC75
Zoro # G908418577
Sold in multiples of 2 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # CD234TTC75
- Zoro # G908418577
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Head Type | Round |
Drive | Torx |
Item | Drywall Screw |
Description
the ultimate composite deck screw. Available in acq compatible coated and 305 stainless steel. C-deck composite deck screws are for use with wood, composite, pvc and other plastic materials. E-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests. C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials. features: pressure treated compatible - excellent performance in all plastic composite, pvc & wood decking eliminates composite mushrooming, does not produce secondary lumps around the head leaves a smooth, flush, countersunk finish, starts easily and drives with less torque, reduced splitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 20 PK (7446SD1-PWR)
- GRIP-RITE Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF181)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (U04104.043.0500)
- SCREW PRODUCTS Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive (CB114S)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- SCREW PRODUCTS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (DW-8300C-50)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 5000PK (CB114D)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2CDWS25BK)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 1290 PK (114ZSDS5)
- Screw Products Drywall Screws