Shop All Drywall Screws
Screw Products
Drywall Screw, #10 x 2-3/4 in, Round Head Torx Drive
Mfr # CD234RW75
Zoro # G808418509
Sold in multiples of 2 for $37.38
$37.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # CD234RW75
- Zoro # G808418509
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Head Type | Round |
Drive | Torx |
Item | Drywall Screw |
Description
the ultimate composite deck screw. Available in acq compatible coated and 305 stainless steel. C-deck composite deck screws are for use with wood, composite, pvc and other plastic materials. E-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests. C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials. features: pressure treated compatible - excellent performance in all plastic composite, pvc & wood decking eliminates composite mushrooming, does not produce secondary lumps around the head leaves a smooth, flush, countersunk finish, starts easily and drives with less torque, reduced splitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1860PK)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (660051)
- KEN FORGING Eye Bolt With Shoulder, M6-1.00, 12 in Shank, 19 mm ID, Steel (M6-A)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 18-8 Stainless Steel, Plain Finish (6319-35-D-NI)
- SCREW PRODUCTS 8 x 1.25 In. Ceramic Coated Star Drive Cement Board Screws, 5000PK (CB114D)
- SCREW PRODUCTS Drywall Screw, #8 x 1-1/4 in, Steel, Torx Drive (CB114S)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- SCREW PRODUCTS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (DW-8300C-50)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- NEWPORT FASTENERS Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (918528)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWZ061104)
- Screw Products Drywall Screws