Shop All Deck Screws
Screw Products
Deck Screw, #12 x 2-3/4 in, Steel, Torx Drive
Mfr # CD234ROW75
Zoro # G303911444
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Fastener Length 2-3/4 in
- Material Steel
- Finish Rosewood
- System of Measurement Inch
- Interior/Exterior Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # CD234ROW75
- Zoro # G303911444
- UPC # 675454002810
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-3/4 in |
Details
Drive | Torx |
Material | Steel |
Finish | Rosewood |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
The C-Deck Composite Deck Screws are for interior and exterior use with wood, composite and other plastic materials. These screws are specially designed to eliminate the mushrooming and blemishes that can occur on composite materials. They are also an excellent choice for wood decks, where the top threads work to pull down and hold warped lumber and lock the boards together. A multipurpose fastener which meets the challenge regardless of the material used.
Features- C-Deck Color Matched Exterior Coated Composite Deck Screw
- Star Drive offers twice the torque over Phillips or square drive screws
- Starts Easy and Drives with Less Torque
- Eliminates Composite Mushrooming and leaves a smooth, flush, countersuck finish
- Excellent Performance in all plastic composite decks and wood
- Size - #12 x 2-3/4 in.
- Bit - T20
- Qty - 75
- Finish - Rosewood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw Nut, #8-32, Steel, Zinc Plated, 100 PK (9074078)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.060.0010)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0500)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (T10250WP1)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (709251-4000)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 124 PK (51172)
- CAMO Deck Screw, #9 x 2 in, Stainless Steel, Torx Drive (0348130S)
- CAMO Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive (356170)
- Screw Products Deck Screws