Shop All Deck Screws
Screw Products
Deck Screw, #10 x Steel, Square Drive
Mfr # CD234WG
Zoro # G104015716
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Screw Size #10
- Material Steel
- Finish Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # CD234WG
- Zoro # G104015716
- UPC # 675454005880
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Details
Drive | Square |
Material | Steel |
Finish | Gray |
Item | Deck Screw |
System of Measurement | Inch |
Description
Features
- Easy and simple use kit
- Highly durable
- Versatile Pozisquare drive virtually eliminates cam out
- Aggressive thread design increases holding power
- They have bugle heads that allows the screw to depress the wood surface
- Drive - T20
- Size - 10 x 2.75 in.
- Made from High Quality Material
- 1750 count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x6, PK5 (U01080.062.0600)
- ZORO SELECT Dowel Pin, Plain, 3mm Dia. x 40mm L., PK100 (M39080.030.0040)
- SENCO Staples, 20 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (H06BAA)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- STARBORN Starborn 5001346 No.10 x 2.75 in. Star Undercut Head Epoxy Coated Carbon Steel Composite Deck Screws (5001346)
- FASTENMASTER Deck Screw, #10 x 2-7/8 in, 500 PK (FMHLGM278-500)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 715 PK (53872)
- FASTENMASTER Deck Screw, #20 x Carbon Steel, Torx Drive, 75 PK (TR3-212-75SLSD)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 220 PK (09156)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 10000 PK (09244)
- Screw Products Deck Screws