Shop All Deck Screws
Screw Products
Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive
Mfr # CD234WG350
Zoro # G503911244
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Material Steel
- Finish Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # CD234WG350
- Zoro # G503911244
- UPC # 675454005897
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Drive | Torx |
Material | Steel |
Finish | Gray |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
Our C-Deck Composite Deck Screws are built for interior and exterior use with wood, composite and other plastic materials. These screws are specially designed to eliminate the mushrooming and blemishes that can occur on composite materials. They are also an excellent choice for wood decks, where the top threads work to pull down and hold warped lumber and lock the boards together. A multipurpose fastener which meets the challenge regardless of the material used.
Features- C-Deck Composite ACQ Compatible Star Drive Deck Screws
- Redesigned to handle even the toughest new composite boards produced today
- Starts Easily And Drives With Less Torque
- Excellent For All Decking Applications - Leaves A Smooth, Flush, Countersunk Finish
- Coated & Stainless Steel Versions
- Finish: Winchester Grey
- Quantity: 350 Count
- Size: 10 x 2.75 in.
- Weight: 4.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03801606.BO.IAR)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 181 PK (08841)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (HF18080300-050P2)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (09320)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- SABERDRIVE 7/32 Hidden Deck Clips Black (52467)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Torx Drive, 73 PK (56214)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 186 PK (07909)
- HILLMAN Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Torx Drive (48616)
- Screw Products Deck Screws