Shop All Deck Screws
Screw Products
Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive
Mfr # CD234TTG350
Zoro # G703903391
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Material Steel
- Finish Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # CD234TTG350
- Zoro # G703903391
- UPC # 675454002469
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Drive | Torx |
Material | Steel |
Finish | Gray |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
The C-Deck Composite Deck Screws are for interior and exterior use with wood, composite and other plastic materials. These screws are specially designed to eliminate the mushrooming and blemishes that can occur on composite materials. They are also an excellent choice for wood decks, where the top threads work to pull down and hold warped lumber and lock the boards together. A multipurpose fastener which meets the challenge regardless of the material used.
Features- C-Deck Color Matched Exterior Coated Composite Deck Screw
- Star Drive offers twice the torque over Phillips or square drive screws
- Starts Easy and Drives with Less Torque
- Eliminates Composite Mushrooming and leaves a smooth, flush, countersuck finish
- Excellent Performance in all plastic composite decks and wood
- Size - #10 x 2-3/4 in.
- Bit - T20
- Qty - 350
- Finish - Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03104)
- SABERDRIVE Deck Screw, #12 x 4 in, Steel, Torx Drive, 212 PK (56057)
- JONES STEPHENS Anchor Bolt Kit, 10x1-1/4 Scw, 1/4 Bit (A33002)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (U04104.125.0550)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- STARBORN Starborn 5001478 No.7 x 1.62 in. Star Trim Head Stainless Steel Deck Screws; Pack of 350 (5001478)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 260 PK (09155)
- KTX CUTTER Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 500 PK (0.FSC10500UN27)
- NEWPORT FASTENERS Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (378815-2000)
- SABERDRIVE Deck Screw, #8 x 2 in, 316 Stainless Steel, Trim Head, 173 PK (55533)
- Screw Products Deck Screws