Shop All Deck Screws
Screw Products
Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive
Mfr # CD234S75
Zoro # G303911048
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Material Steel
- Finish Saddle
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # CD234S75
- Zoro # G303911048
- UPC # 675454005965
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Drive | Torx |
Material | Steel |
Finish | Saddle |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
Our C-Deck Composite Deck Screws are built for interior and exterior use with wood, composite and other plastic materials. These screws are specially designed to eliminate the mushrooming and blemishes that can occur on composite materials. They are also an excellent choice for wood decks, where the top threads work to pull down and hold warped lumber and lock the boards together. A multipurpose fastener which meets the challenge regardless of the material used.
Features- C-Deck Composite ACQ Compatible Star Drive Deck Screws
- Redesigned to handle even the toughest new composite boards produced today
- Starts Easily And Drives With Less Torque
- Excellent For All Decking Applications - Leaves A Smooth, Flush, Countersunk Finish
- Coated & Stainless Steel Versions
- Finish: Saddle
- Quantity: 75 Count
- Size: 10 x 2.75 in.
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN434-26-M5-MT Wing Nut (434-26-M5-MT)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized (N2012-12)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- CAMO Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (0348170S)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 595 PK (09318)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0225)
- STARBORN No.10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (5001383)
- HILLMAN DECK SCREW 3.5M 6X2IN GALVANIZED (1040415)
- PRO-FIT DECK SCR 25# GRY CT 8X2"" (0281139)
- Screw Products Deck Screws