Shop All Deck Screws
Screw Products
Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive
Mfr # CD234S350
Zoro # G503911664
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Material Steel
- Finish Saddle
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # CD234S350
- Zoro # G503911664
- UPC # 675454005958
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Drive | Torx |
Material | Steel |
Finish | Saddle |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
Our C-Deck Composite Deck Screws are built for interior and exterior use with wood, composite and other plastic materials. These screws are specially designed to eliminate the mushrooming and blemishes that can occur on composite materials. They are also an excellent choice for wood decks, where the top threads work to pull down and hold warped lumber and lock the boards together. A multipurpose fastener which meets the challenge regardless of the material used.
Features- C-Deck Composite ACQ Compatible Star Drive Deck Screws
- Redesigned to handle even the toughest new composite boards produced today
- Starts Easily And Drives With Less Torque
- Excellent For All Decking Applications - Leaves A Smooth, Flush, Countersunk Finish
- Coated & Stainless Steel Versions
- Finish: Saddle
- Quantity: 350 Count
- Size: 10 x 2.75 in.
- Weight: 4.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-SS)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 15 PK (8740CH188)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (SX50351/2G-7M)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- GRABBER Construction XG8250G Deck Screw, #8 Thread, 2-1/2 in L, Coarse Thread, Flat Head, Star Drivet (GTXT212PP)
- POWER PRO SCREW STAR DECK 10X3-1/2 1000HR (967781)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (09311)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 48 PK (55004)
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 2000 PK (0836DTG)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 1250 PK (08267DQG188)
- Screw Products Deck Screws