Shop All Deck Screws
Screw Products
Deck Screw, #10 x 2-3/4 in, Stainless Steel, Torx Drive
Mfr # CD234RS350
Zoro # G703911242
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # CD234RS350
- Zoro # G703911242
- UPC # 675454006047
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
Our C-Deck Composite Deck Screws are built for interior and exterior use with wood, composite and other plastic materials. These screws are specially designed to eliminate the mushrooming and blemishes that can occur on composite materials. They are also an excellent choice for wood decks, where the top threads work to pull down and hold warped lumber and lock the boards together. A multipurpose fastener which meets the challenge regardless of the material used.
Features- C-Deck Composite ACQ Compatible Star Drive Deck Screws
- Redesigned to handle even the toughest new composite boards produced today
- Starts Easily And Drives With Less Torque
- Excellent For All Decking Applications - Leaves A Smooth, Flush, Countersunk Finish
- Coated & Stainless Steel Versions
- Finish: Rope Swing
- Quantity: 350 Count
- Size: 10 x 2.75 in.
- Weight: 4.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK (36766)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65574)
- ZORO SELECT Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-010)
- ZORO SELECT Push Type Retainer Asst, 82 Pc (8120)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- FASTENMASTER FMTR3212350SLMD 2.5 in. Composite Deck Screw 350 Piece (FA11338)
- STARBORN Starborn 5001476 No.8 x 2.5 in. Star Trim Head Stainless Steel Deck Screws; Pack of 350 (5001476)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 159 PK (54000)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- MIDWEST FASTENER Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 35 PK (30604)
- HILLMAN Deck Screw, #6 x 1-1/4 in (40924)
- Screw Products Deck Screws