Shop All Deck Screws
Screw Products
Deck Screw, #10 x 2-3/4 in, 18-8 Stainless Steel, Torx Drive
Mfr # SSCD234WG
Zoro # G603957265
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Material 18-8 Stainless Steel
- Finish Winchester Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # SSCD234WG
- Zoro # G603957265
- UPC # 675454006290
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Winchester Gray |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Interior/Exterior |
Description
Features
- For interior and exterior use with wood, composite and other plastic materials
- ACQ compatible and has a color matched head
- Specially designed to eliminate the mushrooming and blemishes
- Multipurpose fastener which meets the challenge regardless of the material used
- Will not produce secondary lumps around the screw head leaving projects smooth and flush
- Milled with a trilobular design and a star drive
- Starts easy and drives with less torque
- Offer reduced splitting and snapping
- Excellent choice for wood decks
- 1750 Count
- Finish: Winchester Grey
- Size: 10" x 2.75"
- Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN750)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U01200.037.0100)
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0200)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04874)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- STARBORN No.8 x 2.5 in. Star Trim Head Stainless Steel Deck Screws, 350PK (5001475)
- FASTENMASTER Cortex System Trans Spcd (FMCTX-TX1LFTSSR)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 350 PK (1048DPG188)
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB35)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 25 PK (51179)
- CAMO Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive (0356154)
- Screw Products Deck Screws