Shop All Wire Mesh Screens
This Product is Discontinued
Screenmend
Door and Window Screen, Aluminum, 2 in W, 6 ft 8 in L, 0.013 in Wire Dia, Gray (Discontinued)
Mfr # 857101004679
Zoro # G1804769
This Product is Discontinued
Key Features
- Screen Material Aluminum
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Width 2 in
- Length 6 ft 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screenmend
- MFR # 857101004679
- Zoro # G1804769
- UPC # 857101004679
- Country of Origin China
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 2 in |
Length | 6 ft 8 in |
Wire Dia. | 0.013 in |
Details
Item | Door and Window Screen |
Screen Material | Aluminum |
Color | Gray |
Description
Door and Window Screen, Screen Material Aluminum, Width 2 in, Length 6 ft 8 in, Wire Dia. 0.013 in, Gray, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.