Shop All Fabric & Sewing
Screening Heavy
Screening Heavy PVC Dipped Mesh with 100 Percent Polyester Scrim Fabric; Red
Mfr # SCREEHEAVYRED
Zoro # G004135699
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screening Heavy
- MFR # SCREEHEAVYRED
- Zoro # G004135699
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- PVC Dipped Mesh with 100% Polyester Scrim
- Tensile Strength warp 335 x weft 335 measured in pounds, Test method used was ASTM Tear Strength warp 67 x weft 65
- Tarpaulin Banners, Flags, Signs Bags, Backpacks
- Color: Red
- Cold Crack: Cold Crack is equal to or greater than -28 degrees Celsius & -18 Fahrenheit
- Construction: Screening & Mesh
- Content: 100% Polyvinyl Chloride
- Thickness: 0.5 mm
- Thread Count: 9 x 9 Square in.
- Width: 60"
- Weight: 6.00 oz Per Square Yard, 10.00 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Band, 201Ss 1X0.044 RL/100Ft (G43199)
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 6", Kraft, 10/Bundle (493T62)
- RICOH High Yield Black Toner Cartridge 31K YLD (842251)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- SCREENING HEAVY Screening Heavy PVC Dipped Mesh with 100 Percent Polyester Scrim Fabric; Black (SCREEHEAVYBLAC)
- BORDERS UNLIMITED Borders Unlimited 30004 Orange Simple Stripes (30004)
- DESIGNER FABRICS Designer Fabrics C058 54 in. Wide Ivory; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C058)
- DESIGNER FABRICS 54 in. Wide Beige- Contemporary Floral Jacquard Woven Upholstery Fabric (B605)
- CIMARRON 34 100 Percent Polyester Fabric, Turquoise (CIMAR34)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- DIGNITY 405 100 Percent Polyester Fabric, Flame (DIGNI405)
- Screening Heavy