Shop All Room Dividers
Screenflex
Portable Room Dvdr, 7 Panels, 72inHx157inW
Mfr # CFSL607-WX
Zoro # G2183356
product price: $2,233.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,233.99
Free 30-Day Returns
Key Features
- Number of Panels 7
- Color Black
- Overall Width 13 ft. 1"
- Assembly Fully Assembled
- Features Full-Length Hinges, Locking Corner Casters, Position Control Hinges, Secure Storage Latch, Sound Absorbing Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # CFSL607-WX
- Zoro # G2183356
- UPC # 683235133875
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft |
Overall Width | 13 ft. 1" |
Panel Height | 13.08 ft |
Details
Item | Portable Room Divider |
Number of Panels | 7 |
Color | Black |
Assembly | Fully Assembled |
Features | Full-Length Hinges, Locking Corner Casters, Position Control Hinges, Secure Storage Latch, Sound Absorbing Panels |
Panel Thickness | 3/4" |
Construction | Honeycomb Core, Fiberglass Matt, Sandel(R) Fabric Covering |
Frame Material | Steel |
Screen Material Color | Black |
Opacity | Opaque |
Resistance Properties | Flame Resistant |
Screen Material | Polyester |
Includes Frame | Yes |
Description
Portable Room Divider, Opacity Opaque, Screen Material Polyester, Overall Height 6 ft, Overall Width 13 ft. 1 In., Screen Material Color Black, Resistance Properties Flame Resistant, Features Full-Length Hinges, Locking Corner Casters, Position Control Hinges, Secure Storage Latch, Sound Absorbing Panels, Frame Material Steel, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- SCREENFLEX Acoustical Panel, 66Hx22Wx1-1/2inD, Beige (WPD60-DO)
- SCREENFLEX PanelClear Room Divider (CRD5)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SCREENFLEX Clear/Frosted 3 panel Room Divider (CRDFH3)
- SCREENFLEX Display Tower, 3 Panel, 5ft.9"H, Walnut (CDS603-DO)
- GLOBAL EQUIPMENT Interion Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray (694963MGY)
- Screenflex Room Dividers