Shop All Room Dividers
Screenflex
Portable Room Divider, 5Ft 9In W, Mallard
Mfr # HKDL603-DN
Zoro # G6540694
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$528.99
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 5 ft 9 in
- Color Green
- Panel Thickness 3/4 in
- Construction Fabric Covering; Fiberglass Matt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screenflex
- MFR # HKDL603-DN
- Zoro # G6540694
- UPC # 683235631241
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 5 ft 9 in |
Overall Width | 5 ft 9 in |
Panel Height | 5 ft 9 in |
Panel Width | 5 ft 9 in |
Details
Item | Portable Room Divider |
Number of Panels | 3 |
Color | Green |
Panel Thickness | 3/4 in |
Construction | Fabric Covering; Fiberglass Matt |
Features | Sound Absorbing Panels |
Assembly | Easy Assembly |
ATTRIBUTE8 | Fabric Covering, Fiberglass Matt |
Description
Portable Room Divider, Number of Panels 3, Panel Height 5 ft 9 in, Panel Width 5 ft 9 in, Overall Height 5 ft 9 in, Overall Width 5 ft 9 in, Panel Thickness 3/4 in, Color Green, Fabric Covering; Fiberglass Matt Construction, Easy Assembly, Features Sound Absorbing Panels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- SCREENFLEX Partition, 13 Ft 1 In W x 8 Ft H, Beige (CFSL807-DO)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Ice (HKDL603-VT)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve (WPD68-DM)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Granite (HKDL603-VG)
- SCREENFLEX Partition, 9 Ft 5 In W x 5 Ft H, Beige (CFSL505-DO)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- Screenflex Room Dividers