Shop All Room Dividers
Screenflex
Portable Room Divider, 5Ft 9In W, Black
Mfr # HKDL603-DX
Zoro # G7157324
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 5 ft 9 in
- Color Black
- Overall Width 5 ft 9 in
- Construction Fabric Covering; Fiberglass Matt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # HKDL603-DX
- Zoro # G7157324
- UPC # 683235631272
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 5 ft 9 in |
Overall Width | 5 ft 9 in |
Panel Width | 5 ft 9 in |
Panel Height | 5 ft 9 in |
Details
Item | Portable Room Divider |
Number of Panels | 3 |
Color | Black |
Construction | Fabric Covering; Fiberglass Matt |
Features | Sound Absorbing Panels |
Panel Thickness | 3/4 in |
Assembly | Easy Assembly |
ATTRIBUTE8 | Fabric Covering, Fiberglass Matt |
Description
Portable Room Divider, Number of Panels 3, Panel Height 5 ft 9 in, Panel Width 5 ft 9 in, Overall Height 5 ft 9 in, Overall Width 5 ft 9 in, Panel Thickness 3/4 in, Color Black, Fabric Covering; Fiberglass Matt Construction, Easy Assembly, Features Sound Absorbing Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- SCREENFLEX Partition, 20 Ft 5 In Wx7 Ft 4 In H, Beige (CFSL7411-DO)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Gray (CFSL8013-DG)
- SCREENFLEX Acoustical Panel, 54Hx22Wx3/4inD, Blue (WPS50-DB)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- Screenflex Room Dividers