Shop All Room Dividers
Screenflex
Partition, 9 Ft 5 In W x6 Ft 8 In H, Beige
Mfr # CFSL685-DO
Zoro # G9835865
product price: $1,407.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,407.99
Free 30-Day Returns
Key Features
- Number of Panels 5
- Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters, Portable Partitions, Portable Walls, Privacy Screens, Rolling Walls, Room Dividers
- Assembly Fully Assembled
- Panel Thickness 3/4 in
- Construction Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # CFSL685-DO
- Zoro # G9835865
- UPC # 683235142150
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft 8 in |
Overall Width | 9 ft 5 in |
Details
Item | Portable Room Divider |
Number of Panels | 5 |
Color | Walnut |
Features | Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters, Portable Partitions, Portable Walls, Privacy Screens, Rolling Walls, Room Dividers |
Assembly | Fully Assembled |
Panel Thickness | 3/4 in |
Construction | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
ATTRIBUTE8 | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Description
Portable Room Divider, Number of Panels 5, Overall Height 6 ft 8 in, Overall Width 9 ft 5 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Fully Assembled, Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters, Portable Partitions, Portable Walls, Privacy Screens, Rolling Walls, Room Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- SCREENFLEX Partition, 20 Ft 5 In Wx7 Ft 4 In H, Beige (CFSL7411-DO)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- SCREENFLEX Acoustical Panel, 42Hx22Wx3/4inD, Blue (WPS40-DB)
- SCREENFLEX Partition, 9 Ft 5 In W x 5 Ft H, Beige (CFSL505-DO)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- Screenflex Room Dividers