Shop All Room Dividers
Screenflex
Partition, 9 Ft 5 In W x 5 Ft H, Beige
Mfr # CFSL505-DO
Zoro # G9847783
product price: $1,171.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- Number of Panels 5
- Overall Height 5 ft
- Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
- Construction Sound Absorbing Acoustical Panels with Black Painted Metal Trim
- Panel Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # CFSL505-DO
- Zoro # G9847783
- UPC # 683235122152
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 5 ft |
Overall Width | 9 ft 5 in |
Panel Width | 9 ft 5 in |
Panel Height | 5 ft |
Details
Item | Portable Room Divider |
Number of Panels | 5 |
Color | Walnut |
Features | Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters |
Construction | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Panel Thickness | 3/4 in |
Assembly | Fully Assembled |
ATTRIBUTE8 | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Description
Portable Room Divider, Number of Panels 5, Panel Height 5 ft, Panel Width 9 ft 5 in, Overall Height 5 ft, Overall Width 9 ft 5 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Fully Assembled, Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Heavy Duty Executive Office Chair with Arms - Leather - High Back - Black (B992-BK)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Granite (HKDL603-VG)
- SCREENFLEX Acoustical Panel, 42Hx22Wx3/4inD, Blue (WPS40-DB)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve (WPD68-DM)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- SCREENFLEX Light Duty Room Divider, 3 Panel, 6 ft. 5" (BFSL683-DG)
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- Screenflex Room Dividers