Shop All Room Dividers
Screenflex
Partition, 5 Ft 9 In W x 4 Ft H, Gray
Mfr # CFSL403-DG
Zoro # G9847801
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$881.99
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 4 ft
- Assembly Fully Assembled
- Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
- Panel Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screenflex
- MFR # CFSL403-DG
- Zoro # G9847801
- UPC # 683235111125
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 4 ft |
Overall Width | 5 ft 9 in |
Panel Width | 5 ft 9 in |
Panel Height | 4 ft |
Details
Item | Portable Room Divider |
Number of Panels | 3 |
Color | Stone |
Assembly | Fully Assembled |
Features | Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters |
Panel Thickness | 3/4 in |
Construction | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
ATTRIBUTE8 | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Description
Portable Room Divider, Number of Panels 3, Panel Height 4 ft, Panel Width 5 ft 9 in, Overall Height 4 ft, Overall Width 5 ft 9 in, Panel Thickness 3/4 in, Color Stone, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Fully Assembled, Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS6030-WNB)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- SCREENFLEX Acoustical Panel, 54Hx22Wx3/4inD, Blue (WPS50-DB)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve (WPD68-DM)
- SCREENFLEX Acoustical Panel, 42Hx22Wx3/4inD, Blue (WPS40-DB)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- GLOBAL INDUSTRIAL 36-1/4W x 42H Office Partition Panel, Gray (240224GY)
- Screenflex Room Dividers