Shop All Room Dividers
Screenflex
Partition, 24 Ft 1 In W x 8 Ft H, Gray
Mfr # CFSL8013-DG
Zoro # G9844344
product price: $2,984.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,984.99
Free 30-Day Returns
Key Features
- Number of Panels 13
- Overall Height 8 ft
- Construction Sound Absorbing Acoustical Panels with Black Painted Metal Trim
- Assembly Fully Assembled
- Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # CFSL8013-DG
- Zoro # G9844344
- UPC # 683235166125
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 8 ft |
Overall Width | 24 ft 1 in |
Panel Height | 8 ft |
Panel Width | 24 ft 1 in |
Details
Number of Panels | 13 |
Item | Portable Room Divider |
Color | Stone |
Construction | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Assembly | Fully Assembled |
Features | Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters |
Panel Thickness | 3/4 in |
ATTRIBUTE8 | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Description
Portable Room Divider, Number of Panels 13, Panel Height 8 ft, Panel Width 24 ft 1 in, Overall Height 8 ft, Overall Width 24 ft 1 in, Panel Thickness 3/4 in, Color Stone, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Fully Assembled, Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Fabric Folding Chair, PK2 (2-AW-MC320AF-NVY-GG)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, White (AJHO11WH)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- SCREENFLEX Partition, 13 Ft 1 In W x 8 Ft H, Beige (CFSL807-DO)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Granite (HKDL603-VG)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 72inH Panel (238641)
- Screenflex Room Dividers