Shop All Room Dividers
Screenflex
Partition, 13 Ft 1 In W x 8 Ft H, Beige
Mfr # CFSL807-DO
Zoro # G9848212
product price: $2,019.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,019.99
Free 30-Day Returns
Key Features
- Number of Panels 7
- Overall Height 8 ft
- Construction Sound Absorbing Acoustical Panels with Black Painted Metal Trim
- Panel Thickness 3/4 in
- Assembly Fully Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # CFSL807-DO
- Zoro # G9848212
- UPC # 683235163155
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 8 ft |
Overall Width | 13 ft 1 in |
Panel Width | 13 ft 1 in |
Panel Height | 8 ft |
Details
Item | Portable Room Divider |
Number of Panels | 7 |
Color | Walnut |
Construction | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Panel Thickness | 3/4 in |
Assembly | Fully Assembled |
Features | Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters |
ATTRIBUTE8 | Sound Absorbing Acoustical Panels with Black Painted Metal Trim |
Description
Portable Room Divider, Number of Panels 7, Panel Height 8 ft, Panel Width 13 ft 1 in, Overall Height 8 ft, Overall Width 13 ft 1 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Fully Assembled, Features Full Length Aluminum Piano Hinges and Self Leveling, Nonmarking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Gray (CFSL8013-DG)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- SCREENFLEX Partition, 9 Ft 5 In W x6 Ft 8 In H, Beige (CFSL685-DO)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- SCREENFLEX Display Tower, 3 Panel, 5ft.9"H, Walnut (CDS603-DO)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- Screenflex Room Dividers