Shop All Room Dividers
Screenflex
PanelClear Room Divider
Mfr # CRD5
Zoro # G301800177
product price: $2,063.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,063.99
Free 30-Day Returns
Key Features
- Number of Panels 5
- Overall Height 6 ft 2 in
- Color Clear
- Overall Width 16 ft 8 in
- Construction Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # CRD5
- Zoro # G301800177
- UPC # 683235832815
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft 2 in |
Overall Width | 16 ft 8 in |
Panel Height | 6 ft 2 in |
Panel Width | 16 ft 8 in |
Details
Number of Panels | 5 |
Item | PanelClear Room Divider |
Color | Clear |
Construction | Acrylic |
Panel Thickness | 1/4 in |
ATTRIBUTE8 | Acrylic |
Description
PanelClear Room Divider, Number of Panels 5, Panel Height 6 ft 2 in, Panel Width 16 ft 8 in, Overall Height 6 ft 2 in, Overall Width 16 ft 8 in, Panel Thickness 1/4 in, Color Clear, Acrylic Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metafile Components Lateral Bracket White (ZRM.000410W)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- NEXT INNOVATIONS Sunflower Wall Art (101410066-SUNFLOWER)
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- SCREENFLEX Acoustical Panel, 42Hx22Wx3/4inD, Blue (WPS40-DB)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Mauve (CFSL6011-DM)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Black (HKDL605-DX)
- LUXOR Modular Wall Room Divider System - Black Frame - 70in. x 48in. Starter Wall - Wide Paneling (MW-7048-FWCGWB)
- Screenflex Room Dividers