Shop All Room Dividers
Screenflex
Heavy Duty Room Divider, 9 Panel, 7 ft. 4"
Mfr # HFSL749-DN
Zoro # G1252789
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,579.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screenflex
- MFR # HFSL749-DN
- Zoro # G1252789
- UPC # 683235754247
- Country of Origin United States
- Category Room Dividers
Details
Item | Heavy Duty Room Divider,9 Panel,7 ft. 4" |
Description
Heavy Duty Room Divider,9 Panel,7 ft. 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- SCREENFLEX Partition, 9 Ft 5 In W x6 Ft 8 In H, Beige (CFSL685-DO)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Mauve (CFSL6011-DM)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SCREENFLEX Acoustical Panel, 54Hx22Wx3/4inD, Blue (WPS50-DB)
- COASTER Coaster 902631 Folding Screens Four Panel Folding Screen - Gray (902631)
- Screenflex Room Dividers