Shop All Room Dividers
Screenflex
Heavy Duty Room Divider, 7 Panel, 7 ft. 4"
Mfr # HFSL747-DB
Zoro # G1252551
product price: $2,034.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,034.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # HFSL747-DB
- Zoro # G1252551
- UPC # 683235753219
- Country of Origin United States
- Category Room Dividers
Details
Item | Heavy Duty Room Divider,7 Panel,7 ft. 4" |
Description
Heavy Duty Room Divider,7 Panel,7 ft. 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- POSTER IMPORT Poster Import XPS5114 Beatles 4 Faces 4 Faces Psyc Poster Print; 24 x 36 (XPS5114)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Stone (HKDL603-DG)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- SCREENFLEX Partition, 9 Ft 5 In W x6 Ft 8 In H, Beige (CFSL685-DO)
- SCREENFLEX Partition, 9 Ft 5 In W x 5 Ft H, Beige (CFSL505-DO)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Grey (WPD68-DG)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- Screenflex Room Dividers