Shop All Room Dividers
Screenflex
Heavy Duty Room Divider, 5 Panel, 7 ft. 4"
Mfr # HFSL745-DP
Zoro # G1252402
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,639.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screenflex
- MFR # HFSL745-DP
- Zoro # G1252402
- UPC # 683235752736
- Country of Origin United States
- Category Room Dividers
Details
Item | Heavy Duty Room Divider,5 Panel,7 ft. 4" |
Description
Heavy Duty Room Divider,5 Panel,7 ft. 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Granite (HKDL603-VG)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- SCREENFLEX Acoustical Panel, 66Hx22Wx1-1/2inD, Beige (WPD60-DO)
- SCREENFLEX Acoustical Panel, 42Hx22Wx3/4inD, Blue (WPS40-DB)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- VERSARE Work Station Screen 66" x 70" Charcoal Gray Fabric With Clear Window (1840207)
- Screenflex Room Dividers