Shop All Room Dividers
Screenflex
Acoustical Panel, 82Hx22Wx3/4inD, Mauve
Mfr # WPS74-DM
Zoro # G6367785
product price: $218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Overall Width 22"
- Features Sound Absorbing, Tackable
- Panel Thickness 3/4"
- Construction Honeycomb Core, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # WPS74-DM
- Zoro # G6367785
- UPC # 683235055121
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft. 10" |
Overall Width | 22" |
Details
Number of Panels | 1 |
Item | Acoustical Panel |
Color | Rose |
Features | Sound Absorbing, Tackable |
Panel Thickness | 3/4" |
Construction | Honeycomb Core, Fabric |
Assembly | Required |
Description
Acoustical Panel, Color Rose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan 1Door Nightstand (211-12755-ZORO)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- SCREENFLEX Acoustical Panel, 42Hx22Wx3/4inD, Blue (WPS40-DB)
- SCREENFLEX Acoustical Panel, 54Hx22Wx3/4inD, Blue (WPS50-DB)
- SCREENFLEX Acoustical Panel, 66Hx22Wx1-1/2inD, Beige (WPD60-DO)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Grey (WPD68-DG)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Mauve (CFSL6011-DM)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- Screenflex Room Dividers