Shop All Room Dividers
Screenflex
Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve
Mfr # WPD68-DM
Zoro # G6367986
product price: $285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Overall Width 22"
- Panel Thickness 1-1/2"
- Features Sound Absorbing, Tackable
- Construction Honeycomb Core, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # WPD68-DM
- Zoro # G6367986
- UPC # 683235046136
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft. 2" |
Overall Width | 22" |
Details
Item | Acoustical Panel |
Number of Panels | 1 |
Color | Rose |
Panel Thickness | 1-1/2" |
Features | Sound Absorbing, Tackable |
Construction | Honeycomb Core, Fabric |
Assembly | Required |
Description
Acoustical Panel, Color Rose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- SCREENFLEX Acoustical Panel, 90Hx22Wx1-1/2inD, Beige (WPD80-DO)
- SCREENFLEX Acoustical Panel, 66Hx22Wx1-1/2inD, Beige (WPD60-DO)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Grey (WPD68-DG)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- Screenflex Room Dividers