Shop All Room Dividers
Screenflex
Acoustical Panel, 74Hx22Wx1-1/2inD, Grey
Mfr # WPD68-DG
Zoro # G6367977
product price: $285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Overall Width 22"
- Panel Thickness 1-1/2"
- Assembly Required
- Construction Honeycomb Core, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # WPD68-DG
- Zoro # G6367977
- UPC # 683235046129
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft. 2" |
Overall Width | 22" |
Details
Number of Panels | 1 |
Item | Acoustical Panel |
Color | Stone |
Panel Thickness | 1-1/2" |
Assembly | Required |
Construction | Honeycomb Core, Fabric |
Features | Sound Absorbing, Tackable |
Description
Acoustical Panel, Color Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ MOVES EZ Moves„¢ Furniture Slides, 9-1/2"L x 5-3/4"W, Set Of 4 (44231)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- OFFICESOURCE Advanced Collection Guest Chair with Arms and Titanium Gray Frame (2904TGFBK)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- SCREENFLEX Acoustical Panel, 66Hx22Wx1-1/2inD, Beige (WPD60-DO)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Mauve (WPD68-DM)
- SCREENFLEX Acoustical Panel, 90Hx22Wx1-1/2inD, Beige (WPD80-DO)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Mauve (CFSL6011-DM)
- SCREENFLEX Acoustical Panel, 54Hx22Wx3/4inD, Blue (WPS50-DB)
- REGENCY Regency Privacy Divider for 66 in. Benching (BPD6616)
- Screenflex Room Dividers