Shop All Room Dividers
Screenflex
Acoustical Panel, 54Hx22Wx3/4inD, Blue
Mfr # WPS50-DB
Zoro # G6367645
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Overall Width 22"
- Features Sound Absorbing, Tackable
- Panel Thickness 3/4"
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # WPS50-DB
- Zoro # G6367645
- UPC # 683235025117
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 4 ft. 6" |
Overall Width | 22" |
Details
Number of Panels | 1 |
Item | Acoustical Panel |
Color | Lake |
Features | Sound Absorbing, Tackable |
Panel Thickness | 3/4" |
Assembly | Required |
Construction | Honeycomb Core, Fabric |
Description
Acoustical Panel, Color Lake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- SCREENFLEX Acoustical Panel, 42Hx22Wx3/4inD, Blue (WPS40-DB)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- SCREENFLEX Partition, 9 Ft 5 In W x 5 Ft H, Beige (CFSL505-DO)
- SCREENFLEX Partition, 20 Ft 5 In Wx7 Ft 4 In H, Beige (CFSL7411-DO)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Blue (277662BL)
- Screenflex Room Dividers