Shop All Room Dividers
Screenflex
Acoustical Panel, 42Hx22Wx3/4inD, Blue
Mfr # WPS40-DB
Zoro # G6367602
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Overall Width 22"
- Length 42 in
- Panel Thickness 3/4"
- Construction Honeycomb Core, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # WPS40-DB
- Zoro # G6367602
- UPC # 683235015118
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 3 ft. 6" |
Overall Width | 22" |
Length | 42 in |
Width | 22 in |
Details
Item | Acoustical Panel |
Number of Panels | 1 |
Color | Lake |
Panel Thickness | 3/4" |
Construction | Honeycomb Core, Fabric |
Assembly | Required |
Features | Sound Absorbing, Tackable |
Thickness | 0.75 in |
Description
Acoustical Panel, Width 22 in, Length 42 in, Thickness 0.75 in, Color Lake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- SCREENFLEX Acoustical Panel, 82Hx22Wx3/4inD, Mauve (WPS74-DM)
- SCREENFLEX Acoustical Panel, 54Hx22Wx3/4inD, Blue (WPS50-DB)
- SCREENFLEX Acoustical Panel, 90Hx22Wx1-1/2inD, Beige (WPD80-DO)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- Screenflex Room Dividers