Shop All Dry Erase Boards
Screenflex
36"x42" Melamine Whiteboard, Frame Wood
Mfr # MBF
Zoro # G5984027
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Dry Erase Height 36 in
- Dry Erase Width 42 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screenflex
- MFR # MBF
- Zoro # G5984027
- UPC # 683235808001
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 42 in |
Depth | 1/2 in |
Width | 42" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Wood |
Frame Color | Tan |
Frame Material | Wood |
Includes | Hangers |
Description
Dry Erase Board, Board Properties Non-Magnetic, Board Color White, Dry Erase Height 36 in, Dry Erase Width 42 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Frame Color Tan, Board Frame Material Wood, Frame Material Wood, Dry Erase Surface Type Melamine, Includes Hangers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Red, Pk50 (75569)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 48", Kraft, 50/Case (P2048K)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", White, 25/Bundle (55VG29)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 36"x23" (QRTTM3623)
- 5S SUPPLIES 5S Score Audit Board Aluminum Dry Erase 36in x 24in (5SSCOREBRD-3624-DRYERASE)
- ZORO SELECT 36"x48" Melamine Whiteboard, Aluminum Frame (1NUR1)
- QUARTET Classic Series Total Erase Dry Erase Board, 36 x 24, Oak Finish Frame (S573)
- MASTERVISION 80"x38" Steel Dry Erase Board, Aluminum Frame (QR5203)
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Dry Erase Four Month Calendar Board, Steel Surface (695867)
- Screenflex Dry Erase Boards