Shop All Specialty Cleaners
Screen Magic
Silk Plant Magic 32 oz
Mfr # SPM32TC
Zoro # G607658359
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screen Magic
- MFR # SPM32TC
- Zoro # G607658359
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Width | 4 in |
Height | 3.5 in |
Details
Item | Cleaning Solution |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Foam Gun, Handheld (AOFA10147)
- CHARLES LEONARD 0.50 in W Natural, 12 PK (73550)
- TOUGH GUY Scratch Brush, Stiff, 5 3/4 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall (10D449)
- BIG D Non-Para Toilet Bowl Block, Lasts 30 Days, White, Evergreen, PK12 (066100)
- SCREEN MAGIC Window Scrn Cleaner 32Oz (SM32T)
- SCREEN MAGIC 1 gal Window Screen Cleaner (SC6762)
- BIO-OXYGEN Mold Elimination Solution, PK4 (ABOMG4)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 32 oz Liquid (3226F32-6)
- SC JOHNSON PROFESSIONAL SOLOPOL EF 2000ML SOFT BOTTLE (SN83187)
- LESTOIL 33910 Stain & Grease Remover 28 oz (LE5497)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 1 gal., EA1 (PC-109B-1)
- Screen Magic Specialty Cleaners