Shop All Glass Cleaners
Screen Magic
Cleaner Concentrate 12 Gallon
Mfr # SM5GC
Zoro # G807658265
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screen Magic
- MFR # SM5GC
- Zoro # G807658265
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Height | 8 in |
Width | 6 in |
Details
Item | Cleaning Solution |
Description
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - DRIVE WHEEL 410-6 TIRE AND RIM, PNEUMATIC, BLACK RIM (1059450)
- METABO Cordless Vacuum, 18.0V, 2.0 gal. Tank (AS 18 L PC HEPA bare)
- PROSKIT Mini, Vacuum Set (900-270)
- GOJO PURELL Advanced Hand Sanitizer Green Certified Gel 2 RefillsCase 190302 (1903-02)
- SCREEN MAGIC Cleaner 32 oz (SM32TC)
- SCREEN MAGIC Cleaner Concentrate 25 oz (SM2GC)
- SPARKLE Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK (20620)
- THEOCHEM LABORATORIES Shine-O-Glass Concentrate, Ammonia-Like Scent, 1 qt Bottle, 4PK (500518)
- GLASS PLUS Spring Waterfall Scent Glass Cleaner 32 oz Liquid (1920089331)
- ZEP Liquid Glass Cleaner, Blue, Pleasant, Jug, 12 PK (ZU112032)
- WINDEX Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can, 6 PK (333813)
- Screen Magic Glass Cleaners