Shop All Pet Grooming & Health
Scratch N All
Scratch n All Pad BLACK
Mfr # 3708-BK
Zoro # G4775209
product price: $14.69
/ea
Sold in multiples of 2 for $29.38
$29.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scratch N All
- MFR # 3708-BK
- Zoro # G4775209
- UPC # 897611002093
- Country of Origin United States
- Category Pet Grooming & Health
Description
The Scratch n All pad from Animent, is a high-quality, rubber-based grooming pad specifically designed to allow unlimited applications in homes, kennels, stables, barns and even zoos. The pad's raised nub design is based on curry brushes familiar to all animal owners with 212 pressure points that can supplement acupressure. The pad will bend around corners and has 4 interlocking sides to design your own grid. The V-notch in the back allows water to flow through when mounted flat. Size of each pad is 5" x 6" x 1" and weighs 10 ounces. Mounting at shoulder height is suggested. It is recommended to use at least 2 pads to start for small animals, and 4 for large animals. Stainless steel hardware included.MADE IN AMERICA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Cover (16 344 01-S)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (PRO32 2PK)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 140 lb. (1NXC3)
- SEYMOUR MIDWEST Junior Atlas Digger, 42" Wood Handles (21025)
- SAVORY PRIME BULLY STICKS 3-5"" 10 OZ (310)
- RPI Heavy Duty Automatic Float Water, 1.5 gal (TG40)
- SEA-DOG Sea-Dog 147808-1 Screw-Pin Anchor Bow Shackle - 5/16" (147808-1)
- IPOWER ScratchMe Scratch Pad Milk Box Shape Black (PTFURNSCRATNESTBLACK)
- STEARNS PACKAGING Stearns Packaging ST0005-DB-PB70 Gallon Vacuum Pump Oil (156070)
- ARIA NORTH Aria North DT7505 48 Grosgrain Barrette Canister 48Pc (DT7505 48)
- VON KLAUS Double Spring Nail Nipper Straight, 6in, German (VK035-0132)
- Scratch N All Pet Grooming & Health