Shop All Brooms
Scrapeaway
Black Tampico Fiber 36" Push Broom w/Han
Mfr # SA2736BT
Zoro # G7723963
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrapeaway
- MFR # SA2736BT
- Zoro # G7723963
- Country of Origin Sri Lanka
- Category Brooms
Details
Bristle Color | Black |
Item | Push Broom |
Description
Black Tampico Fiber 36 In. Push Broom w/Han
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 55 gal Round Trash Can, Yellow (84105504)
- DAWN EZ Squeeze Ultra Original Scent Liquid Dish Soap 14.7 oz (00206)
- VIKAN VIKAN Red 16" Floor Squeegee (71404)
- FEIN Vacuum Cleaner Hose, 1-3/8In (31345066010)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, White (29145)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Red (31994)
- ABCO PRODUCTS Janitor 100 Corn Broom (306)
- KRAFT TOOL Flat Wire Texture Broom, 48", 1/2" Spacing (CC198-1/2)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNA4)
- Scrapeaway Brooms