Shop All Brooms
Scrapeaway
Black Plastic 30" Push Broom w/Handle An
Mfr # SA4530B
Zoro # G7723893
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrapeaway
- MFR # SA4530B
- Zoro # G7723893
- Country of Origin Sri Lanka
- Category Brooms
Details
Bristle Color | Black |
Item | Push Broom |
Description
Black Plastic 30 In. Push Broom w/Handle An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31743)
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Free & Clear Ready-to-Use Liquid Hand Soap, 4PK (147FREECLR1G)
- NOBLES/TENNANT HOSE : DRAIN HOSE : 3.0 in. X 48 in., 1 CUFF (1019424)
- REMCO 20-7/64 in Sweep Face Broom, Stiff, Synthetic, White (29205/6053)
- NEXSTEP COMMERCIAL PRODUCTS Nexstep Commercial Products 3007 Whisk 100 Percentage Corn Brooms (3007)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Green (41082EC09)
- PFERD 16" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89353)
- REMCO 2 in Sweep Face Broom Head, Stiff, Synthetic, Black (31669)
- Scrapeaway Brooms