Shop All Brooms
Scrapeaway
Black Plastic 24" Push Broom w/Squeegee
Mfr # S4524B
Zoro # G7723902
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrapeaway
- MFR # S4524B
- Zoro # G7723902
- Country of Origin Sri Lanka
- Category Brooms
Details
Bristle Color | Black |
Item | Push Broom |
Description
Black Plastic 24 In. Push Broom w/Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Stainless Toilet Brush W/Stand (MYY11-3L)
- ECOS All Purpose Cleaner, 22 oz. Bottle, Parsley, 6 PK (97466)
- WECHEM Force 200 Degreasing Solvent, 18 Oz Aerosol Can, Liquid, 12 PK (A97)
- SERVICE CASTER Nobles/Tennant Scrubber Guide Bumper Wheel Bushings Included SCC, 4PK (SCC-TPRD310-516-4)
- QUICKIE 24 in Sweep Face Broom, Stiff, Synthetic, Green (868SU)
- OSBORN Strip Broom, 18", 0005211800 (0005211800)
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 36 (CC457)
- WEILER 24" Green Works Sweep Fine Grey Fill with Foam Block (42352)
- BRUSKE 9 In. W. x 37 In. L. Wood Handle Flared Lobby Household Broom, Green Bristles (5407-12)
- QUICKIE 24 in Sweep Face Broom, Soft/Stiff Combination, Synthetic, Yellow (857HDSU)
- OSBORN Economy Fine Broom, 30" (0008120800)
- Scrapeaway Brooms