Shop All Marine & Boat Speakers & Navigation
Scotty Downriggers
Scotty Plug & Socket Assy
Mfr # 2125
Zoro # G304842297
product price: $50.29
/ea
$50.29
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
- Brand Scotty Downriggers
- MFR # 2125
- Zoro # G304842297
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
Premium-quality DC Plug and Receptacle Features unique locking blades with the industry's largest surface-area for maximum surface contact and electrical conductivity. ConnectPro connections are weather resistant. The marine-grade design includes corrosion resistant, plated-brass electrical components, and a watertight sealing cap. The plugs ergonomic, soft-contoured grip allows easy hook-up and blade alignment. An O-ring seals out moisture while plugged into the receptacle. The receptacle has exclusive Perma-Lock terminals, meaning they virtually never need to be retightened.
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
- X-TRA SEAL Tire Repair Patch, Dia 1/4 In., PK24 (13-673)
- VACULA Extension Tube For 72-020-8063/8"064, 4" (11-208-3215)
- DIRECTED INSTALL ESSENTIALS Prewired 20A/10A Mini Relay Assembly (8616)
- ATTWOOD MARINE LightArmor LED Deck Mount Side Light; Stainless; Starboard Side (NV2012SSG-7)
- HUMMINBIRD Humminbird 710262-1 Xm 9 20 MSI T Mega Transom Transducer for Helix Side Imaging (710262-1)
- DAVIS INSTRUMENTS Davis Quick Reference Coastwise Piloting Card (126)
- S.U.R. & R. AUTO PARTS 5/16"-3/8" STRT PUSH QUICK CONNECT (2) (SRRKP035)
- RAYMARINE 55W Cyclone with 6 ft. Antenna 15 m Cables Cyclone Radar (RAYT70493)
- DEVISION Devision: 4MP 4 in 1 HD Analog Eyeball Camera, 4mm lens, Metal (DVA-C440)
- SCANSTRUT Horizontal Double Cable Seal - Black (DS-HD6-BLK)
- ATTWOOD Battery Selector Switch 4 Way (14230-3)
- Scotty Downriggers Marine & Boat Speakers & Navigation