Shop All Polishing and Dusting
This Product is Discontinued
Scotts Liquid Gold
Dust N Go Wood Polishing Wipes, White (Discontinued)
Mfr # WWP1
Zoro # G0059048
This Product is Discontinued
Key Features
- Size 7" x 11"
- Fragrance Almond
- Cleaner Chemical Product Grouping Cleaning Wipes
- Material Cotton
- Wipes Application Dusting/Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotts Liquid Gold
- MFR # WWP1
- Zoro # G0059048
- UPC # 011124300105
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 7" x 11" |
Sheet Size | 7 in x 11 in |
Cleaner Container Size | 20 ct. |
Details
Item | Dust Cloth |
Fragrance | Almond |
Cleaner Chemical Product Grouping | Cleaning Wipes |
Material | Cotton |
Wipes Application | Dusting/Polishing |
Color | White |
Primary Chemical | None |
Cleaning Wipe - Item | Multisurface Polish Wipes |
Cleaner Form | Wipes |
Wet Contact Time | No Efficacy |
Cleaner Container Type | Canister |
Features | Disposable, Durable, Lint-Free, Wax-Free |
Description
Cleaning Wipes, Dust Cloth, Primary Chemical None, Wet Contact Time No Efficacy, Sheet Size 7 in x 11 in, Fragrance Almond, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Color White, Features Disposable, Durable, Lint-Free, Wax-Free, Material Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.