Shop All All Purpose Cleaners
This Product is Discontinued
Scotts Liquid Gold
All Purpose Cleaner, 12 oz. Aerosol Can, Grapefruit (Discontinued)
Mfr # SLG.ONE
Zoro # G2380428
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 12 oz.
- Fragrance Grapefruit
- Recommended Dilution Ready to Use
- Color Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotts Liquid Gold
- MFR # SLG.ONE
- Zoro # G2380428
- UPC # 011124300259
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 12 oz. |
Container Size | 12 oz |
Cleaner Container Size | 12 oz |
Details
Container Type | Aerosol Can |
Fragrance | Grapefruit |
Recommended Dilution | Ready to Use |
Color | Red, White |
Item | All Purpose Cleaner |
Primary Chemical | Alcohol |
Cleaner Form | Foam |
Item - All Purpose Cleaners | All Purpose Cleaner |
Application | All Purpose Cleaning and Degreasing |
Cleaner Container Type | Aerosol Can |
Contains | Water Based, Propane, Butane, Alcohol Ethoxylates, Citric Acid |
Net Weight | 12 oz |
VOC Content | 0% |
Cleaner Chemical Product Grouping | All Purpose Cleaners |
NSF Rating | Not Rated |
Nonflammable | No |
Butyl Free | No |
Rinse Required | No |
Surfaces for Use On | Hard Nonporous Surfaces, Wood |
Product Series | One Clean Home |
Properties | No Rinse Required |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Wood, Aerosol Spray Can, 12 oz, Fragrance Grapefruit, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Alcohol, Foam, Color White, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, Product Series One Clean Home, Rinse Required No, Nonflammable No, Net Weight 12 oz, Properties No Rinse Required
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.