Shop All Leaf Blowers
Scotts
Cordless Variable Speed Blower with 4.0 Ah Battery and Fast Charger LB24020S - 20V 370CFM
Mfr # 228LB24020S
Zoro # G611968741
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotts
- MFR # 228LB24020S
- Zoro # G611968741
- Country of Origin United States
- Category Leaf Blowers
Description
Add efficiency to your cleaning operation with this Scotts cordless variable speed blower LB24020S. This blower comes with a 20V 4.0 Ah lithium-ion battery and fast charger which charges in 70 minutes so it's cordless and easy to maneuver. Featuring superb durability power and run-time this blower has a variable airspeed of 79-100 mph and air volume of 370 CFM.This leaf blower is ideal for blowing debris off hard surfaces such as patios decks and sidewalks as well as leaves in your yard. With its rubber over molded handle it's comfortable and easy to use. For an eco-friendly alternative to gas or oil and to avoid fumes and mess turn to this cordless blower.Overall Dimensions:Length: 35 7/8''Width: 6 1/8''Height: 10 5/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT CHEMICAL Mosquito Dunks, 6 PK 00110, 6PK (110-12)
- VULCAN Garden Hoe, 6 in W Blade, Forged Blade, Fiberglass Handle, 6234 in OAL (34467 ATJ-F)
- SMART POT Smart Pot, 2 gal, 8" x 7 (RC2)
- DURAFLAME 0 Fire Starter, 45 oz Starter Weight (4841)
- SCOTTS Leaf Mulcher (LM71313S)
- SCOTTS Outdoor Power Tools 8.5-Amp Turbo Power Corded Electric Leaf Blower (BLR20085S)
- ECHO Backpack Blower (DPB-5800TBT)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03Z)
- MILWAUKEE TOOL Cordless Blower Kit, 450 cfm, 120 mph, 18V, 4.9 lb (2724-21HD, 48-11-1880)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- Scotts Leaf Blowers