Shop All Leaf Blowers
Scotts
Cordless Variable Speed Blower with 2.0 Ah Battery and Fast Charger LB23020S - 20V 98CFM
Mfr # 228LB23020S
Zoro # G611968765
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotts
- MFR # 228LB23020S
- Zoro # G611968765
- Country of Origin United States
- Category Leaf Blowers
Description
Add efficiency to your cleaning operation with this Scotts cordless variable speed blower LB23020S. This blower comes with a 20V 2.0 Ah lithium-ion battery and fast charger which charges in 60 minutes so it's cordless and easy to maneuver. Featuring superb durability power and run-time this blower has a variable airspeed of 130 mph and an air volume of 98 CFM.This leaf blower is ideal for blowing debris off hard surfaces such as patios decks and sidewalks as well as leaves in your yard. Plus it has a metal scraper ring at the base of the 20'' tube. With its rubber over molded handle it's comfortable and easy to use. For an eco-friendly alternative to gas or oil that's easy to assemble and low-maintenance turn to this cordless blower.Overall Dimensions:Length: 36 1/8''Width: 6 1/2''Height: 6 15/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Adapter, Male, Metric (44048712)
- AP PRODUCTS AP Products 018-188 EK "L" Wiper w Hats Tape (018-188)
- MATABI Safety Valve (838058064)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-25X45)
- SCOTTS Leaf Mulcher (LM71313S)
- SCOTTS Outdoor Power Tools 8.5-Amp Turbo Power Corded Electric Leaf Blower (BLR20085S)
- MAKITA Cordless Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb (XBU05ST1)
- EGO Backpack Blower, 600 cfm, 145 mph, 56 V (LB6000)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- ECHO Handheld Blower, 453 cfm, 170 mph, 9 lb (PB-2520AA)
- PRO-SERIES Cordless Blower with 20V Lithium Ion Rechargeable Battery and Charger (LIBLKIT20)
- Scotts Leaf Blowers & Vacuums